Rectangular Toilet Bowl in Anthracite with Anthracite Matte
Happy D.2 Rectangular Toilet Bowl in Anthracite with Anthracite Matte
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Part of the Happy D.2 series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Rectangular
- CEC Compliant:
- For Sale in CA
- Collection:
- Happy D.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite/Anthracite Matte
- Depth:
- 21-1/4 in
- Dual Flush:
- Yes
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 8-1/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-3/8 in
- Toilet Bowl Length:
- 21-3/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Type:
- D2222098992
- WaterSense Labeled:
- Yes
- Weight:
- 54.454114 lb
- Width:
- 8-3/8 in