DESCRIPTION

  • Dual flush mechanism toilet
  • Dual flush saves water by providing options for both 1.6 or 0.8 gpf

Duravit Happy D.2 1.6 gpf Toilet Tank in White

D0934100005

Manufacturer Part #: 0934100005

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Collection
Happy D.2
Dual Flush
Yes
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
17-1/8 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Top
WaterSense Labeled
Yes
Width
7-1/2 in

Print