DESCRIPTION

Duravit Happy D.2 3-Hole Ceramic Lavatory Sink in White

D2318650030

Manufacturer Part #: 2318650030

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Center Size
8 in
Collection
Happy D.2
Drain Location
Center
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
23-5/8 in x 13-5/8 in x 6-3/4 in
Sink Installation Type
Undermount
Vessel Only - FEI
Yes

Print