39-3/8 x 29-1/2 in. Rectangle Mirror (Less Frame)
Ketho 39-3/8 x 29-1/2 in. Rectangle Mirror (Less Frame)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires one 14W LED module
- LED module permanently enclosed
- Includes junction box
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Ketho
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-5/8 in
- Height:
- 29-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 39-3/8 in
- Material:
- Glass, MDF
- Mirror Shape:
- Rectangle
- Overall Height:
- 29-5/8 in
- Overall Length:
- 39-3/8 in
- Overall Width:
- 1-5/8 in
- Product Type:
- Rectangular Mirror
- Shape:
- Rectangular
- UL Listed:
- Yes