20-1/2 in. Wall Mounted Vanity in Pine Silver
L-Cube 20-1/2 in. Wall Mounted Vanity in Pine Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinet only included
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Pine Silver
- Depth:
- 16-1/2 in
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Chipboard
- NSF Certified:
- No
- Overall Height:
- 15-3/4 in
- Overall Length:
- 20-1/2 in
- Overall Width:
- 16-1/2 in
- Shape:
- Rectangular
- Width:
- 20-1/2 in