24-2/5 x 20-23/100 x 21-13/20 in. Wall Mount Vanity with 2-Drawer in Pine Silver

You last purchased this on
 
Duravit

L-Cube 24-2/5 x 20-23/100 x 21-13/20 in. Wall Mount Vanity with 2-Drawer in Pine Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

L-Cube 24-2/5 x 20-23/100 x 21-13/20 in. Wall Mount Vanity with 2-Drawer in Pine Silver

  • Fast #
  • Part #DLC626103131
  • Item #7224693
  • Manufacturer Part #LC626103131
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pine Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinet only included
  • Requires Certification

Documents


Specifications

Collection:
L-Cube
Color Finish Category:
Silver Tones
Color Finish Name:
Pine Silver
Installation Type:
Above Counter
Material:
Chipboard
Number of Drawers:
2
Overall Height:
21-3/4 in
Overall Length:
24-1/2 in
Overall Width:
20-1/4 in
Shape:
Rectangular