31-1/2 x 27-1/2 in. Recessed and Surface Mount Mirror Cabinet
This product has been replaced by
Manufacturer Part #LC7651000006000
L-Cube 31-1/2 x 27-1/2 in. Recessed and Surface Mount Mirror Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting with external switch and optional dimming function. 40 Watt
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Average Life:
- 30000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Depth:
- 8-7/8 in
- GSA Approved:
- No
- Glass Type:
- Clear
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 31-1/2 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Glass, Wood, Chipboard
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Origin:
- Global
- Overall Height:
- 27-5/8 in
- Overall Length:
- 31-1/2 in
- Overall Width:
- 6-1/8 in
- Power Source:
- Electric
- Shape:
- Rectangular
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 40 W
- Weight:
- 52.91 lb
- Width:
- 31-1/2 in