32-1/4 x 19 in. Vanity in Pine Silver
L-Cube 32-1/4 x 19 in. Vanity in Pine Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top/sink not included. Purchase SKU: 2336830000 separately.
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Includes upper drawer with cut-out for siphon and siphon cover
- All necessary parts and hardware for assembly and installation are included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Pine Silver
- Depth:
- 21-5/8 in
- Hardware Included:
- Yes
- Height:
- 27-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Chipboard
- Number of Bowls:
- 1
- Number of Drawers:
- 2
- Origin:
- Global
- Overall Height:
- 27-3/4 in
- Overall Length:
- 32-3/8 in
- Overall Width:
- 19 in
- Product Type:
- Vanity
- Shape:
- Rectangular
- Vanity Top Shape:
- Rectangle
- Weight:
- 94.67 lb
- Width:
- 32-1/4 in