MIRROR CABINET L-CUBE WITH LIGHTING 700X1200X155
L-Cube MIRROR CABINET L-CUBE WITH LIGHTING 700X1200X155
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting with external switch and optional dimming function. 52 Watt
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- L-Cube
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Depth:
- 8-7/8 in
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Above Counter
- LED Light:
- Yes
- Length:
- 47-1/4 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Chipboard
- Mirror Shape:
- Rectangle
- Number of Doors:
- 3
- Origin:
- Global
- Overall Height:
- 27-5/8 in
- Overall Length:
- 47-1/4 in
- Overall Width:
- 6-1/8 in
- Power Source:
- Electric
- Shape:
- Rectangular
- Type:
- DLC765300000
- UL Listed:
- Yes
- Watts:
- 52 W
- Weight:
- 74.96 lb
- Width:
- 47-1/4 in