1.28 gpf Two Piece Toilet with Seat and Cover in White
ME by Starck 1.28 gpf Two Piece Toilet with Seat and Cover in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Duravit 1.28 gpf Toilet Tank in White
Part #D0938200085
Duravit Elongated Toilet Bowl in White
Part #D2171010085
- Tank and Bowl included, Seat not included
- High-pressure syphonic jet flush technology
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 8-7/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Type:
- DD4201700
- WaterSense Labeled:
- Yes
- Weight:
- 101.4 lb
- Width:
- 8-5/8 in