24-3/4 in. Rectangular Dual Mount Bathroom Sink in White
ME by Starck 24-3/4 in. Rectangular Dual Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Depth:
- 15-3/4 in
- Sink Installation Type:
- Wall Mount, Drop-in
- Sink Material:
- Ceramic
- Weight:
- 33.951148 lb
- Width:
- 24-3/4 in