Elongated Closed Front with Cover Toilet Seat in White with White Satin Matte

You last purchased this on
 
Duravit

ME by Starck Elongated Closed Front with Cover Toilet Seat in White with White Satin Matte

  • Fast #
  • Part #D0020092600
  • Item #7993462
  • Manufacturer Part #0020092600
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

ME by Starck Elongated Closed Front with Cover Toilet Seat in White with White Satin Matte

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-5/8 in
IAPMO Listed -:
No
Length:
17-3/8 in
NSF Certified:
No
Seat Features:
Slow-Close
Seat Type:
Toilet
Style:
Transitional
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
D0020092600
UL Listed:
No
Weight:
4.6 lb
Width:
14-1/8 in