17-3/4 x 12-5/8 in. Rectangular Wall Mount Bathroom Sink in White
ME by Starck 17-3/4 x 12-5/8 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
- Wall-mounted
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 17-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-3/4 in x 7-5/8 in
- Sink Depth:
- 6-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Width:
- 12-5/8 in