MIRROR W.AMBIENT LIGHT 4 SIDED PREMIUM 27 1/2 X31 1/2 X1 3/8
This product has been replaced by
Manufacturer Part #LM7826D00006000
MIRROR W.AMBIENT LIGHT 4 SIDED PREMIUM 27 1/2 X31 1/2 X1 3/8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED dimming function with 1 sensor switch bottom right. 42 Watt
- This product replaces SKU #LM782600000
Documents
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5-7/8 in
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Plastic
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Overall Height:
- 27-5/8 in
- Overall Length:
- 31-1/2 in
- Overall Width:
- 1-3/8 in
- Power Source:
- Electric
- Shape:
- Rectangular
- Type:
- DLM7826D0000
- UL Listed:
- Yes
- Watts:
- 42 W
- Weight:
- 14.8 lb
- Width:
- 31-1/2 in