MIRROR WITH LIGHTING 700X1200X34MM
This product has been replaced by
Manufacturer Part #LM7868000006000
MIRROR WITH LIGHTING 700X1200X34MM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting with external switch. 20 Watt
Documents
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5-7/8 in
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Vessel Mount
- LED Light:
- Yes
- Length:
- 47-1/4 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Plastic
- Mirror Shape:
- Rectangle
- Origin:
- Global
- Overall Height:
- 27-5/8 in
- Overall Length:
- 47-1/4 in
- Overall Width:
- 1-3/8 in
- Power Source:
- Electric
- Shape:
- Rectangular
- Type:
- DLM786800000
- UL Listed:
- Yes
- Watts:
- 20 W
- Weight:
- 22 lb
- Width:
- 47-1/4 in