Overflow Clip in Polished Chrome
Overflow Clip in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Clip
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Overall Height:
- 1-1/4 in
- Overall Length:
- 1-1/2 in
- Overall Width:
- 1-1/2 in
- WaterSense Labeled:
- No