Scola Console with Adjustable Height in Polished Chrome

Part #D0030591000  |  Item #2167271  |  Manufacturer Part #0030591000

$484.25 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bowl on right side
  • 1-hole
  • Optional accessories:D0030591000 Metal console
  • Perfectly mated cutters, scientifically heat treated to hold their edge

Specifications

ADA Compliant: No

Collection: Scola

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Floor Standing

Length: 19-29/100 in

Material: [Metal, Brass]

NSF Certified: No

Overall Height: 26-1/2 in

Overall Length: 19-3/4 in

Overall Width: 15-3/4 in

Pedestal Only - FEI: No

Shape: Round

Vessel Only - FEI: No

Width: 18-11/100 in