DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.4.2/CSA B45.17
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed

Duravit SensoWash® Starck C Elongated Closed Front in White

D610001001001300

Manufacturer Part #: 610001001001300

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
SensoWash® Starck C
Depth
24-3/8 in
GSA Approved
No
Height
6-5/8 in
IAPMO Listed
No
MA Approved
Yes
Origin
Global
Shape
Elongated
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
Toilet Seat
Weight
12.6
Width
14-5/8 in

Print