Space Saving Siphon in White

Part #D0050760000  |  Item #7260221  |  Manufacturer Part #0050760000

$78.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: [Residential, Commercial]

Cleanout: No

Color Finish: White

Color Finish Category: Whites

Height: 23-1/8 in

IAPMO Listed: No

Material: Plastic