21 0 Hole Ceramic Countertop Round Lavatory *STARCK 1
Starck 1 21 0 Hole Ceramic Countertop Round Lavatory *STARCK 1
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC listed
- Includes Chrome overflow clip
Documents
Specifications
- ASME:
- A112.19.2-2015
- Application:
- Residential, Commercial
- Basin Shape:
- Round
- Collection:
- Starck 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Ceramic
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Sink Depth:
- 6-139/200 in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 21 in
- Type:
- D04085300001
- Vessel Only:
- Yes