18-1/8 x 5-11/16 in. Round Above Counter Bathroom Sink in White
Starck 1 18-1/8 x 5-11/16 in. Round Above Counter Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Without overflow
- cUPC listed
- Without tap platform
Documents
Specifications
- ASME:
- A112.19.2-2015
- Application:
- Residential, Commercial
- Collection:
- Starck 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-3/8 in x 5-11/16 in
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/8 in x 5-11/16 in
- Type:
- IHDFSSTG
- Vessel Only:
- Yes