WASH BOWL SQUARE STARCK 1 47CM WHITE W/O OF 1 TH GROUND
Starck 1 WASH BOWL SQUARE STARCK 1 47CM WHITE W/O OF 1 TH GROUND
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- Starck 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-1/8 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Square
- Sink Depth:
- 18-1/2 in
- Sink Installation Type:
- Above Counter
- Type:
- D0387470027
- Vessel Only:
- No
- Weight:
- 25.35313 lb
- Width:
- 18-1/2 in