This product requires certification to purchase.

1-Hole Wall Mount Handrinse Basin in White Alpin

Duravit

Starck 3 1-Hole Wall Mount Handrinse Basin in White Alpin

  • Fast #
  • Part #D0751500000
  • Item #3397475
  • Manufacturer Part #0751500000
5 out of 5 Customer Rating
Brand image
Duravit

Starck 3 1-Hole Wall Mount Handrinse Basin in White Alpin

  • Fast #
  • Part #D0751500000
  • Item #3397475
  • Manufacturer Part #0751500000
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes overflow drain
  • For use with siphon cover
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Includes hardware
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-1/8 in
GSA Approved:
No
Height:
6-1/4 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
10-83/100 in x 7-87/100 in x 6-3/10 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
19-5/8 in