Starck 3 1.6 gpf Elongated Toilet in White

Part #D21410900921  |  Item #4737934  |  Manufacturer Part #21410900921

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two-piece toilet
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0920100005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.

Green

Documents

Specifications

ADA Compliant: No

Antimicrobial: No

Application: Commercial, Residential

BAA Compliant: No

Bowl Height Range: 15-16 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: 092010 Starck 3

CARB OTC LEED Compliant: No

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Washdown

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

Hardware Included: Yes

Height: 31-1/2 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 27-3/4 in

MA Approved: Yes

Material: Ceramic

Origin: Global

Overall Height: 17-1/4 in

Overall Length: 14-5/8 in

Overall Width: 27-7/8 in

Product Type: Toilet

Seat Included: No

Shape: Elongated

Tank Only - FEI: No

Toilet Bowl Height: 15-3/4 in

Toilet Bowl Length: 27-3/4 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 9-1/8 in

Toilet Seat Included: No

Toilet Type: Bowl

Toilet Urinal Outlet: Floor

Trip Lever Location: Top

WaterSense Labeled: Yes

Weight: 75.6

Width: 15-3/8 in

cUPC Certified: Yes