MTL CONS CP W/ ADJ HEIGHT
Starck 3 MTL CONS CP W/ ADJ HEIGHT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Starck 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Floor Standing
- Material:
- Metal, Brass
- Overall Height:
- 34-1/4 in
- Overall Length:
- 6-3/4 in
- Overall Width:
- 17-3/8 in
- Shape:
- Round
- Type:
- D0030641000