Starck 3 Two-Piece Toilet Tank And Bowl With Sensowash Seat White D1910000
Starck 3 Starck 3 Two-Piece Toilet Tank And Bowl With Sensowash Seat White D1910000
Product Details
This product includes
Duravit Round Closed Front Toilet Seat in White
Part #D610000001040100
Duravit 1.28 gpf Single Flush Toilet Tank in White
Part #D0920400004
Duravit Elongated Toilet Bowl in White
Part #D2125010000
Specifications
- ADA Compliant:
- No
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Material:
- Vitreous China
- Seat Features:
- Bidet
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- DD1910000
- WaterSense Labeled:
- Yes
- Weight:
- 137.458 lb