19-5/8 x 14-1/8 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
Duravit

Happy D.2 19-5/8 x 14-1/8 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Happy D.2 19-5/8 x 14-1/8 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D0709500000
  • Item #4635222
  • Manufacturer Part #0709500000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
19-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
17-3/4 in x 9-1/4 in
Sink Depth:
5-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
14-1/8 in