DESCRIPTION

  • Designed in Germany
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
  • Sink only included

Duravit USA Me By Starck Wall Mount Bathroom Sink in White Alpin

D2336830000

Manufacturer Part #: 2336830000

Color/Finish

White Alpin

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Me By Starck
Color Finish
White Alpin
Color Finish Category
Whites
Depth
19-1/4 in
Drain Location
Center
GSA Approved
No
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Ceramic
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
32-5/8 in x 19-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
22-11/25 in x 11-21/50 in x 7-2/25 in
Sink Installation Type
Wall Mount
Sink Material
Ceramic
Sink Size Range
31 in - 35 in
Vessel Only - FEI
Yes
Weight
45.856096
Width
32-5/8 in

Print

DOCUMENTS