DESCRIPTION

  • Ground
  • Includes deep basin

Duravit USA PuraVida No-Hole Washbowl in White Alpin

D03697000001

Color Finish

White Alpin

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
25-1/4 in x 16 in x 6-1/4 in
CARB OTC LEED Compliant
No
Collection
PuraVida
Color Finish
White Alpin
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Deck Mount, Vessel Mount
Material
Ceramic, Vitreous China
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 18-1/4 in x 6-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.