16-3/8 in. Towel Bar in Polished Chrome
Vero 16-3/8 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-3/8 in
- Material:
- Metal, Brass
- Mount Type:
- Wall
- Projection:
- 3-1/8 in