3-Hole 1-Bowl Wall Mount Rectangular Wash Basin in White Alpin
Vero™ 3-Hole 1-Bowl Wall Mount Rectangular Wash Basin in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Wondergliss coating helps keeps the product smooth, attractive and clean for a particularly long time
- Tap platform
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Faucet Center Size:
- 7-87/100 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-7/8 in x 12-1/5 in x 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-31/50 in x 18-1/2 in
- Vessel Only:
- Yes