Vero® 31-1/2 x 18-1/2 in. 1-Bowl Wall Mount Ceramic Rectangular Washbasin in White

Part #D2350800027  |  Item #7404470  |  Manufacturer Part #2350800027

$747.50 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Basin Shape: Rectangle

Collection: Vero®

Color Finish: White

Color Finish Category: Whites

Height: 5-1/8 in

Material: Ceramic

Number Of Bowls: 1

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 18-1/2 in

Sink Installation Type: Undermount

Vessel Only - FEI: No

Weight: 54.454114

Width: 31-1/2 in