Vero Drop-in Basin in White

Part #D0455500000  |  Item #7308652  |  Manufacturer Part #0455500000

$295.75 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Vero

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 19-3/4 in

MA Approved: Yes

Material: Ceramic

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 19-3/4 in x 15 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 17 in x 12-1/4 in x 5-1/8 in

Sink Depth: 5-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Ceramic

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 15 in