DESCRIPTION

  • For use with Duravit Vero toilets
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Duravit Vero Elongated Closed Front With Cover in White

D0067690000

Manufacturer Part #: 0067690000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Vero
Depth
18-1/8 in
GSA Approved
No
Height
2 in
IAPMO Listed
No
Origin
Global
Shape
Rectangular
Toilet Seat Material
Plastic
Toilet Seat Shape
Rectangular
Type
Toilet Seat
Weight
7
Width
14-3/4 in

Print