Vero® HANDRINSE BASIN VERO AIR 450MM WHITE W.OF W.TP 1TH GROUND

Part #D0724450027  |  Item #7403583  |  Manufacturer Part #0724450027

$364.00 EACH

Type:

D0724450027
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Basin Shape: Rectangle

Collection: Vero®

Color Finish: White

Color Finish Category: Whites

Height: 5-3/8 in

Material: Ceramic

Number Of Bowls: 1

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 13-3/4 in

Sink Installation Type: Above Counter

Type: D0724450027

Vessel Only - FEI: No

Weight: 25.573592

Width: 17-3/4 in