Plastic Elongated Closed Front Toilet Seat in Black
Vero Plastic Elongated Closed Front Toilet Seat in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel hinges
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Image shown in White
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- Collection:
- Vero
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-1/8 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Length:
- 14-3/4 in
- Material:
- Plastic
- Origin:
- Global
- Shape:
- Rectangular
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Rectangular
- Toilet Seat Type:
- Closed Front
- Type:
- Toilet Seat
- Weight:
- 7 lb
- Width:
- 14-3/4 in