DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

Duravit Vero Undermount Bathroom Sink in White Alpin

D0330430000

Manufacturer Part #: 0330430000

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Vero
Depth
14 in
GSA Approved
No
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Undermount
MA Approved
Yes
Number Of Bowls
1
Number of Holes
No Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
17 in x 12-2/5 in x 6-3/10 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Type
Bathroom Sink
UL Listed
UL 962
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
16.98
Width
16-7/8 in

Print