DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

Duravit Vero Wall Mount Bathroom Sink in White Alpin

D0454600027

Manufacturer Part #: 0454600027

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Vero
Depth
20-5/8 in
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Bowl Size
20-43/50 in x 12-1/5 in x 6-49/100 in
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
20 in - 25 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
39.5
Width
23-5/8 in

Print