Waste and Overflow Cable Drain in Polished Chrome

You last purchased this on
 
Duravit

Waste and Overflow Cable Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Waste and Overflow Cable Drain in Polished Chrome

  • Fast #
  • Part #D791264000001000
  • Item #7404813
  • Manufacturer Part #791264000001000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Cable Length (ft):
2.375 ft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Trim Only:
No
WaterSense Labeled:
No