Water Inlet for Urinal in White Alpin
Water Inlet for Urinal in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Metal, Stainless Steel
- Overall Height:
- 1 in
- Overall Length:
- 4-3/8 in
- Overall Width:
- 2-7/8 in
- Product Type:
- Water Inlet Mechanism
- WaterSense Labeled:
- No