2 in. Stainless Steel 740 psi Flanged Plug Valve
G4 Series 2 in. Stainless Steel 740 psi Flanged Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- Collection:
- G4 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 7 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 740 psi
- Pressure Class:
- 150#
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve