1/2 x 1/2 in. Valve with Lever Handle
1/2 x 1/2 in. Valve with Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No