1/4 in. KP8L Long Square End Bearing

You last purchased this on
 
Duro Dyne National

1/4 in. KP8L Long Square End Bearing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

1/4 in. KP8L Long Square End Bearing

  • Fast #
  • Part #D8069
  • Item #794522
  • Manufacturer Part #8069
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Length:
2-1/8 in
Material:
Stainless Steel
Product Type:
End Bearing
Size:
1/4 in