500 ft. Wire Rope in Silver

You last purchased this on
 
Duro Dyne National

Dyna-Tite® 500 ft. Wire Rope in Silver

  • Fast #
  • Part #D30204
  • Item #1114935
  • Manufacturer Part #30204
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

Dyna-Tite® 500 ft. Wire Rope in Silver

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufactured to exacting standards and statistically tested to verify stated breaking strengths
  • Aviation grade galvanized steel wire
  • Requires Certification

Documents


Specifications

Application:
Safety
Brand Model Compatibility:
CL18-WC4
Cable or Wire Type:
Wire Rope
Coating:
Galvanized
Collection:
Dyna-Tite®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter - Outside:
1/8 in
Length:
500 ft
Material:
Stainless Steel
Product Type:
Rope