2 x 1-9/16 in. Butt Door Hinge in Zinc-Plated
2 x 1-9/16 in. Butt Door Hinge in Zinc-Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 2 in
- UL Listed:
- No
- Width:
- 1-9/16 in