24 ga Commercial Vinyl Galvanized Duct Cleanout
24 ga Commercial Vinyl Galvanized Duct Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unaffected by mildew
Documents
Specifications
- Gauge (metal):
- 24 ga
- Height:
- 3 in
- Length:
- 3 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon, Polyester
- Width:
- 3 in