3/8 in. KSR19 Dial Damper Regulator Set
3/8 in. KSR19 Dial Damper Regulator Set
Frequently Purchased Together
Product Details
- 3/8" bearings and regulator are suitable to use on round as well as square duct
- Set includes: KR-3 regulator, KP-9R round end bearing, KP-9S square end bearing
Documents
Specifications
- Brand Model Compatibility:
- 20 in Damper
- Diameter:
- 3/8 in
- Length:
- 3-3/4 in
- Material:
- Steel