3/32 in. x 500 ft. Wire Rope Cable
Dyna-Tite® 3/32 in. x 500 ft. Wire Rope Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured to exacting standards and statistically tested to verify stated breaking strengths
- Aviation grade galvanized steel wire
Documents
Specifications
- Application:
- Safety
- Brand Model Compatibility:
- WC3-CL12
- Cable or Wire Type:
- Wire Rope
- Coating:
- Galvanized
- Collection:
- Dyna-Tite®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Outside:
- 3/32 in
- Length:
- 500 ft
- Material:
- Stainless Steel
- Product Type:
- Rope
- UL Listed:
- No
- Work Load Limit:
- 150 lb