This product requires certification to purchase.

13/100 x 2 in. Weld Pin

You last purchased this on
 
Duro Dyne National

Target® 13/100 x 2 in. Weld Pin

  • Fast #
  • Part #D26219
  • Item #4710679
  • Manufacturer Part #26219
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duro Dyne National

Target® 13/100 x 2 in. Weld Pin

  • Fast #
  • Part #D26219
  • Item #4710679
  • Manufacturer Part #26219
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 150# flanges Only
  • Bolt quantities for two flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2 in to 12 in
  • Material: ASTM A-307 grade A
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum
  • Requires Certification

Documents


Specifications

Collection:
Target®
Diameter:
13/100 in
Length:
2 in
Product Type:
Weld Pin, Washer