120/230V Whole Home Air Purifier
120/230V Whole Home Air Purifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.12
- Depth:
- 11 in
- Height:
- 6 in
- Maximum Temperature:
- 185
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/230V
- Width:
- 6 in